Zoro Homepage

1W, T1 3/4 Miniature Incandescent Bulb (Formerly LumaPro)

  • Mfr # 7387-1PK

  • Zoro # G4861333


product price: $5.39
/ea

Key Features

Voltage
28V AC
Watts
1 W
Bulb Base Type
2-Pin (M-23)
Bulb Shape
T1-3/4
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7387-1PK
Zoro #
G4861333
UPC #
190735566466
Country of Origin
China

Dimensions

Max. Overall Bulb Length
39/64"
Max Overall Bulb Length
39/64"
Overall Length
39/64 in

Details

Item
Incandescent Bulb
Voltage
28V AC
Watts
1 W
Bulb Base Type
2-Pin (M-23)
Bulb Shape
T1-3/4
Lighting Technology
Incandescent
Bulb Housing
Glass
Color Temperature
2800K
Dimmable
No
Lumens
4 lm
Rated Life
7,000 hr
Light Technology
Incandescent
Average Bulb Life
7000 hr.
Indoor/Outdoor Usage
Indoor Only
High Output
No
Bulb Primary Application
Indicator
Bulb Type
Miniature
Standards
Meets 2012 Lighting Legislation Energy Standards
Trade Number
7387
For Enclosed Fixtures
No
Overall Bulb Base Type
2-Pin
Wattage Equivalency
1W INC
Overall Bulb Shape
T
Three-Way
No
Shatter-Resistant
No
Light Color
White
Bulb Finish
Clear

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type 2-Pin (M-23), Bulb Housing Glass, Bulb Shape T1-3/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2800K, Lumens 4 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 7387, Voltage 28V AC, Watts 1 W, Bulb Beam Angle Not Applicable, Rated Life 7,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 39/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.