Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" Bevel Seat T304 SS Short Ferrule

  • Mfr # 14PR2.5

  • Zoro # G4342965


product price: $13.19
/ea

Key Features

Specific Fitting Shape
Short Plain Welding Ferrule
Surface Finish
180 Grit ID/150 Grit OD
Tube Size
2 1/2 in
Overall Length
27/32 in
Max. Pressure
400 psi at 72 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14PR2.5
Zoro #
G4342965
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
2 1/2 in
Overall Length
27/32 in
Wall Thickness
0.065 in
Fitting Side A Outside Diameter
2 1/2 in
Fitting Side A Inside Diameter
2 3/8 in
Compatible Tube Outer Diameter
2 1/2 in
Compatible Tube Wall Thickness
0.065 in
Fitting Side B Outside Diameter
2 1/2 in
Fitting Side 1 Outside Diameter
2 1/2 in
Fitting Side 2 Outside Diameter
2 1/2 in
Fitting Side 1 Inside Diameter
2 3/8 in

Details

Item
Sanitary Fitting Ferrule
Specific Fitting Shape
Short Plain Welding Ferrule
Surface Finish
180 Grit ID/150 Grit OD
Max. Pressure
400 psi at 72 Degrees F
Temp. Range
-30 Degrees to 250 Degrees F
Fitting Connection Type
Bevel Seat
Basic Pipe Fitting Material
Metal
Tube Fitting Material
T304 Stainless Steel
Pipe Fitting Connection Type
Bevel Seat
Specific Pipe Fitting Shape
Ferrule
Basic Pipe Fitting Shape
Ferrule
Fitting Shape
Short Welding Ferrule
Exterior Finish
32 RA
Standards
3A
Compatible Fitting Connection Type
Cap
Interior Finish
32 RA
Minimum Operating Temperature
30 Degrees F
Maximum Operating Temperature
250 Degrees F
Material Grade
304
Maximum Operating Pressure
400 psi @ 72 Degrees F
Fitting Material
Stainless Steel
Finish
Polished

Description

Sanitary Fitting Ferrule, Compatible Tube Outer Diameter 2 1/2 in, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 2 1/2 in, Fitting Side B Outside Diameter 2 1/2 in, Overall Length 27/32 in, Specific Fitting Shape Short Plain Welding Ferrule, Compatible Fitting Connection Type Cap, Standards 3A, Compatible Tube Wall Thickness 0.065 in, Fitting Side A Inside Diameter 2 3/8 in, Interior Finish 32 RA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.