Zoro Homepage

2-1/2" FNPT SS Threaded Cap

  • Mfr # 4307000028

  • Zoro # G1750077


product price: $48.89
/ea

Key Features

Pipe Size - Pipe Fitting
2-1/2"
Specific Fitting Shape
Cap
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307000028
Zoro #
G1750077
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
2-1/2"
Pipe Size (Fittings)
2-1/2"
Outside Dia.
3-5/8"
Nominal Pipe Size
2 1/2 in
Overall Length
2 3/8 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Item
Cap
Max. Pressure
2570 psi@100 Degrees F
Fittings Sub-Category
Caps
Pipe Fitting Schedule/Class
Class 3000
Standards
Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11
Max. Steam Pressure
1965 psi@350 Degrees F
Specific Pipe Fitting Shape
Cap
Includes Seal
No
For Pipe Schedule
160
Material Grade
304
Class
Class 3000
Includes Pre-Applied Thread Sealant
No

Description

Round Cap, 2 1/2 in Nominal Pipe Size, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 160, Female NPT, 2 3/8 in Overall Length, 1965 psi @ 350 Degrees F Max. Steam Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.