Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" MNPT x Butt Weld T304 SS Male Adapter

  • Mfr # 19WB2.5

  • Zoro # G3892682


product price: $37.49
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Surface Finish
Unpolished
Tube Size
2 1/2 in
Overall Length
2 5/16 in
Fitting Connection Type
MNPT x Butt Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19WB2.5
Zoro #
G3892682
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
2 1/2 in
Overall Length
2 5/16 in
Wall Thickness
0.065 in
Fitting Wall Thickness
0.065 in
Fitting Side B Tube Outer Diameter
2 1/2 in
Fitting Side A Pipe Size
2 1/2 in
Fitting Side 2 Tube Outer Diameter
1 1/2 in
Fitting Side 1 Tube Outer Diameter
1 1/2 in

Details

Item
Sanitary Fitting Adapter
Specific Fitting Shape
Straight Adapter
Surface Finish
Unpolished
Fitting Connection Type
MNPT x Butt Weld
Pipe Fitting Connection Type
MNPT x Butt Weld
Tube Fitting Material
T304 Stainless Steel
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Fitting Shape
Straight
Fitting Material
Stainless Steel
Application
Industrial
Fitting Side A Connection Type
MNPT
Exterior Finish
Unpolished
Standards
ASME, FISA, FPSA, ISPE, WCMA
Interior Finish
Unpolished
Material Grade
304
Fitting Side B Connection Type
Butt Weld
Connector Type
Adapter
Fitting Side 2 Connection Type
Butt Weld
For Media Type
Beverages
Fitting Side 1 Connection Type
MNPT
Series
19WB

Description

Sanitary Fitting Adapter, Application Industrial, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Butt Weld, Exterior Finish Unpolished, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Pipe Size 2 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 2 5/16 in, Specific Fitting Shape Straight Adapter, Standards ASME, FISA, FPSA, ISPE, WCMA, Interior Finish Unpolished

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.