Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" x 2" Butt Weld T304 SS Eccentric Reducer

  • Mfr # E32WW2.5X2.0

  • Zoro # G4119087


product price: $22.99
/ea

Key Features

Specific Fitting Shape
Eccentric Reducer
Surface Finish
180 Grit ID/150 Grit OD
Overall Length
2 in
Specific Pipe Fitting Shape
Eccentric Reducer
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E32WW2.5X2.0
Zoro #
G4119087
UPC #
-
Country of Origin
China

Dimensions

Tube Size
2 1/2 in x 2 in
Overall Length
2 in
Wall Thickness
0.065 in
Fitting Side A Tube Outer Diameter
2 1/2 in
Fitting Wall Thickness
0.065 in
Fitting Side B Tube Outer Diameter
2 in
Fitting Side 2 Tube Outer Diameter
2 in
Fitting Side 1 Tube Outer Diameter
2 1/2 in

Details

Item
Sanitary Fitting Adapter
Specific Fitting Shape
Eccentric Reducer
Surface Finish
180 Grit ID/150 Grit OD
Specific Pipe Fitting Shape
Eccentric Reducer
Basic Pipe Fitting Material
Metal
Tube Fitting Material
T304 Stainless Steel
Pipe Fitting Connection Type
Butt Weld
Fitting Connection Type
Butt Weld
Basic Pipe Fitting Shape
Reducer
Fitting Side B Connection Type
Butt Weld
Fitting Side A Connection Type
Butt Weld
Standards
3A, ASME, FISA, FPSA, ISPE, WCMA
Interior Finish
32 RA
Fitting Material
Stainless Steel
Exterior Finish
32 RA
Fitting Shape
Eccentric Reducer
Material Grade
304
Application
Animal Food, Dairy, Personal Care
Connector Type
Reducer
Fitting Side 1 Connection Type
Butt Weld
For Media Type
Beverages, Food
Fitting Side 2 Connection Type
Butt Weld

Description

Sanitary Fitting Adapter, Application Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Overall Length 2 in, Specific Fitting Shape Eccentric Reducer, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.