Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" x 5 ft. Non-Threaded Black Pipe Sch 40

  • Mfr # 589-600LS

  • Zoro # G3336837


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
5 ft
Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Material - Pipe
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
589-600LS
Zoro #
G3336837
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
5 ft
Pipe Size (Nominal)
2-1/2"
Inside Dia.
2 15/32 in
Pipe Size (Fittings)
2-1/2"
Wall Thickness
0.203 in
Outside Dia.
2 7/8 in
Nominal Pipe Size
2 1/2 in
Outside Diameter
2 7/8 in
Inside Diameter
2 15/32 in
Overall Length
5 ft

Details

Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Max. Pressure
945 psi @ 650 Degrees F
Seamless/Welded
Welded
Material (Pipe)
Black Steel
Basic Pipe Fitting Material
Metal
Metal Detectable
Yes
Max. Steam Pressure
945 psi WSP @ 530 Degrees F
Standards
API 5L, ASME B1.20.1, ASTM A53, ASTM A733
Item
Black Pipe
Fitting Compatibility
Class 150
Maximum Steam Pressure
945 psi @ 530 Degrees F
Side A Connection Type
Unthreaded
Metal Pipe Construction
Welded
Schedule
Schedule 40
Material
Steel
Thread Type
Plain End
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Maximum Operating Temperature
600 Degrees F
Side B Connection Type
Unthreaded
Gravity Flow
No
Thread Configuration
Unthreaded
Minimum Operating Temperature
-20 Degrees F
Material Grade
Grade B
Manufacture Location
Globally Sourced
Finish/Coating
Black
Maximum Operating Pressure
945 psi @ 650 Degrees F

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 2 15/32 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 945 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 945 psi @ 530 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.