This item is Discontinued.

Zoro Select 2" FNPT Galvanized 45 Degree Elbow 1MPE8

2" FNPT Galvanized 45 Degree Elbow (Discontinued)

  • Mfr # 1MPE8
  • Zoro # G0653116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MPE8
Zoro #
G0653116
UPC #
190735908877
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Pipe Size
2 in
Fitting Pipe Size
2 in x 2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in

Details

Item
Elbow, 45 Degrees
Pipe Fitting Material
Galvanized Forged Steel
Specific Fitting Shape
45 Degree Elbow
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
Standards
ANSI B1.20.1, ASME B16.11 and SA105, ASTM A105
Max. Pressure
3000 psi @ 72 Degrees F
Specific Pipe Fitting Shape
45 Degrees Elbow
Pipe Fitting Connection Type
NPT x NPT
Pipe Fitting Schedule/Class
Class 3000
Fitting Side B Pipe Threading
11 1/2
Fitting Side B Type
NPT
Pressure Level
High Pressure (1000-3000 psi)
Fitting Side A Gender
Female
Finish/Coating
Galvanized
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side B Gender
Female
Pipe Fitting Gender
Female Female
Fitting Side A Type
NPT
Connection Type
Threaded
Class
Class 3000
Fitting Side A Pipe Threading
11 1/2
Gender
Female
Threading
NPT
Fitting Shape
Elbow
Color
Silver

Description

45 Degrees Elbow, Forged Steel, Galvanized, Class Class 3000, 2 in, Female, NPT, 11 1/2, 2 in, Female, NPT, 11 1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.