2 INCH U S S Flat Washer Zinc, 1 BOX OF 25 POUNDS

  • Mfr # 200WUSS

  • Zoro # G222725603


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
4-1/2 in
Inside Diameter
2-1/8 in
System of Measurement
Inch
Minimum Thickness
0.183 in
Maximum Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200WUSS
Zoro #
G222725603
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
2 in
Outside Diameter
4-1/2 in
Inside Diameter
2-1/8 in
Minimum Thickness
0.183 in
Maximum Thickness
3/16 in

Details

System of Measurement
Inch
Finish
Zinc Plated
Item
Flat Washer
Material
Steel
Thickness Tolerance
=+/-0.030
Standards
ASME B18.12.1-2009

Description

Flat Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.