Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Male Adapter x FNPT 316 SS Adapter

  • Mfr # 3LX27

  • Zoro # G3261781


product price: $44.89
/ea

Key Features

Fittings Sub-Category
Adapters
Body Material
316 Stainless Steel
Coupling Type
Type A
Connection Type
NPT
Coupler Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LX27
Zoro #
G3261781
UPC #
190735932667
Country of Origin
Taiwan, Province of China

Dimensions

Coupler Size
2"
Pipe Size
2"
Plug Outside Dia.
2-31/64"
Hose Fitting Size
2"
Coupling Size
2"
Overall Length
2-1/2"
Plug Length
1-7/8"
Thread Size
2 in -11-1/2
Pipe Size - Pipe Fitting
2"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
316 Stainless Steel
Coupling Type
Type A
Connection Type
NPT
Max. Pressure
250 psi
Standards
A-A-59326D
Gasket Material
Nitrile
Includes Locking Arm
No
Max. Working Pressure @ 70 F
250 psi
Fitting Type
FNPT
Hose Fitting Gender
Female
Coupling Component
Plug
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Male Adapter x FNPT
For Hose I.D.
2"
Type
A
Connection
Male Adapter x FNPT
Material of Construction
316 Stainless Steel

Description

Cam and Groove Adapter, Plug, Body Material 316 Stainless Steel, Type A, Coupling Size 2 in, Female, Connection Type NPT, Hose Fitting Size 2 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 31/64 in, Overall Length 2 1/2 in, Includes Locking Arm No, Thread Size 2 in -11-1/2, Plug Length 1 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.