Shop All Pallet Covers & Cushions
Zoro Select
2 mil Clear Pallet Cover
Mfr # 2LCY5
Zoro # G3402822
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Low Density Polyethylene (LDPE)
- Thickness 2 mil
- Width 55 in
- Depth 45 in
- Color Clear
Product Information
- Brand Zoro Select
- MFR # 2LCY5
- Zoro # G3402822
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Width | 55 in |
Depth | 45 in |
Length | 85 in |
Height | 85 in |
Pallet Height | 60 in |
Details
Description
Pallet Cover, Material Low Density Polyethylene (LDPE), Thickness 2 mil, Color Clear, Width 55 in, Depth 45 in, Length 85 in, Insulated No, Indoor/Outdoor Usage Indoor/Outdoor, FDA Compliant No, Package Configuration Cored Roll, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Bracket Wall/End Whtbg25 (3D32-LW-WHT)
- MOLDED FIBERGLASS Nesting Container, Blue, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 4 1/2 in H (9261085268)
- DURHAM MFG Small Compartment box, 21 opening, sold individually (204-95-IND)
- ZORO SELECT Wire Partition Panel, W 5 Ft x H 5 Ft (19N870)
- ZORO SELECT 2 mil Clear Pallet Cover (2LCY6)
- ZORO SELECT 2 mil Clear Pallet Cover (2LCY4)
- ZORO SELECT 1.5 mil Clear Pallet Cover, 51 in W, 49 in D, 73 in L, 100 PK (2EWH5)
- ZORO SELECT Pallet Paper Sheet, 40 in W, 48 in L, 100 PK (KAS4840)
- ZORO SELECT 1.5 mil Clear Pallet Cover, 51 in W, 49 in D, 85 in L (2EWH6)
- ZORO SELECT 2 mil Clear Pallet Cover, 51 in W, 49 in D, 85 in L (2EWJ3)
- THE BRUSH MAN 4’ X 5’ X 4’ Pallet Cover, Blue Poly Tarp Material, 10PK (TARP COVER 4X5X)
- Zoro Select Pallet Covers & Cushions