Zoro Select
2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow
Mfr # 44ZJ64
Zoro # G2096197
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 26 in
- Bottom Width 22 3/4 in
- Color Yellow
- Load Capacity 500 lb
- Material Plastic
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hoist Ring, 20-2-1/2in, 135 ft.-lb, 1in (34716)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1 in Hook Opening (LB015-5-SYH)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Endless (61011)
- CAMPBELL CHAIN & FITTINGS #2 Carbon Latched Swivel Hoist Hook, 3/4 Ton PL, Forged Carbon Steel, Painted Blue (3942205PL)
- ZORO SELECT 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Gray (44ZJ59)
- ZORO SELECT 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Green (44ZJ61)
- ZORO SELECT 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Yellow (44ZJ62)
- ZORO SELECT 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Gray (44ZJ60)
- ZORO SELECT 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (44ZJ63)
- ZORO SELECT 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Green (44ZJ58)
- LOUISVILLE 3 Steps, Fiberglass Step Stand, 375 lb. Load Capacity, Orange/Silver (FY8003)
- Zoro Select Step Stools