2 in x 1-1/2 in 304/304L Stainless Steel Threaded Swage Nipple Schedule 80

  • Mfr # 3994833312

  • Zoro # G2885920


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2" x 1-1/2"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3994833312
Zoro #
G2885920
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2" x 1-1/2"
Pipe Size (Fittings)
2" x 1-1/2"
Overall Pipe Length
1-1/2"
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
2 in
Overall Length
6 1/2 in
Fitting Side A Outside Diameter
2 5/16 in
Fitting Side B Outside Diameter
1 7/8 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Max. Pressure
3000 psi @ 100 Degrees F
Number of Holes
0
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Fittings Sub-Category
Nipples
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 80
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side B Pipe Threading
11 1/2
Color
Silver
Fitting Side A Pipe Threading
11 1/2
Maximum Operating Pressure
3000 psi
For Pipe Schedule
80
Fitting Side A Type
Threaded
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Threaded
Material Grade
304/304L
Includes Seal
No

Description

The ZORO SELECT - 3994833312 is a stainless steel swage nipple rated for use as a pipe adapter with male threads of specified diameters for pipe connection. It is constructed from 304/304L stainless steel (objective description) and features threaded connections at both ends. The fitting is intended for use with natural gas, non-potable water, and oil within system specifications, and is designed for joining dissimilar pipe sizes within rated system conditions. It meets industry standards for stainless steel fittings as specified in ASTM A403 WP304/L-S and MSS SP-95-2006, and is rated for operation within Schedule 80 specifications.

Key Features:

  • Material: 304/304L stainless steel
  • Connection type: Threaded on both ends (Side A and Side B)
  • Pipe sizes: 2 in (Side A) x 1 1/2 in (Side B)
  • Outside diameters: 2 5/16 in (Side A) x 1 7/8 in (Side B)
  • Thread sizes: 11 1/2 TPI on both ends
  • Rated for maximum pressure of 3000 psi at 100°F within specified conditions
  • Overall length: 6 1/2 in with a 1 1/2 in pipe length segment
  • Color: Silver
  • Includes no pre-applied thread sealant or seals
  • Number of holes: 0

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.