2" x 1-1/4" 316/316L Stainless Steel Swage Nipple Sch 40

  • Mfr # 3984533318

  • Zoro # G2885570


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2" x 1-1/4"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3984533318
Zoro #
G2885570
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2" x 1-1/4"
Overall Pipe Length
1-1/4"
Pipe Size (Fittings)
2" x 1-1/4"
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side B Outside Diameter
1 5/8 in
Overall Length
6 1/2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 5/16 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Specific Pipe Fitting Shape
Nipple
Max. Pressure
3000 psi @ 100 Degrees F
Number of Holes
0
Pipe Fitting Schedule/Class
Schedule 40
Fittings Sub-Category
Nipples
Application
Natural Gas, Non-Potable Water, Oil
Includes Seal
No
Material Grade
316/316L
Fitting Side A Pipe Threading
11 1/2
Fitting Side B Pipe Threading
11 1/2
Fitting Side B Type
Threaded
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Threaded
Color
Silver
For Pipe Schedule
40
Maximum Operating Pressure
3000 psi

Description

The ZORO SELECT - 3984533318 is a stainless steel swage nipple intended for connecting pipes or fittings with different diameters.

Key Features:

  • Made from 316/316L stainless steel, consistent with material specifications.
  • Rated for operation at pressures up to 3000 psi at 100°F.
  • Overall length of 6 1/2 inches; pipe length of 1 1/4 inches.
  • Fitting schedule/class: Schedule 40, as specified.
  • Connection side A: 2 inches nominal pipe size, with outside diameter of 2 5/16 inches and 11 1/2 threads; threaded connection.
  • Connection side B: 1 1/4 inches nominal pipe size, with outside diameter of 1 5/8 inches and 11 1/2 threads; threaded connection.
  • Conforms to ASTM A403 WP304/L-S and MSS SP-95-2006 standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.