SS, Straight, 3/4"BSPTx1/2"BSPT

  • Mfr # ZUSA-PF-8154
  • Zoro # G500421104
product price: 
$
19.49
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Air, Gases, Oils, Potable Water
Standards
ISO 7-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-8154
Zoro #
G500421104
UPC #
193005121631
Country of Origin
China
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Color
Silver
Application
Air, Gases, Oils, Potable Water
Standards
ISO 7-1
Max. Steam Pressure
150 psi
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Compliant
Fitting Side B Pipe Threading
14
Fitting Side A Pipe Threading
14
Class
Class 150
Fitting Side A Gender
Female
Material Grade
304
Maximum Operating Pressure
150 psi
Fitting Side B Gender
Female
Fitting Side A Type
Threaded
Fitting Side B Type
Threaded
Includes Seal
No
Gravity Flow
Pressure
Side B Thread Type
BSPT
For Pipe Schedule
Schedule 40
Side A Thread Type
BSPT
Finish/Coating
None
Wire Color
Silver

Dimensions

Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
39 mm
Fitting Thread Size A
3/4"-14
Fitting Thread Size B
1/2"-14
Wire Rope Length
39 mm
Length
39 mm

Description

Reducing Coupling, Stainless Steel, 304, Class Class 150, 3/4 in, Female, BSPT, 14, 1/2 in, Female, BSPT, 14, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews