2" x 1" 316/316L Stainless Steel Swage Nipple Sch 40

  • Mfr # 3974533118

  • Zoro # G2885430


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2" x 1"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3974533118
Zoro #
G2885430
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2" x 1"
Pipe Size (Fittings)
2" x 1"
Overall Length
6 1/2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 5/16 in
Fitting Side B Outside Diameter
1 1/4 in
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Number of Holes
0
Fittings Sub-Category
Nipples
Max. Pressure
3000 psi @ 100 Degrees F
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side A Type
Plain
Maximum Operating Pressure
3000 psi
Fitting Side B Type
Plain
Color
Silver
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Material Grade
316/316L
For Pipe Schedule
40

Description

The ZORO SELECT - 3974533118 is a stainless steel swage nipple designed to connect pipes or fittings with different diameters. Constructed from 316/316L stainless steel, which provides corrosion resistance within specified conditions.

Key Features:

  • Made from 316/316L stainless steel, ensuring high corrosion resistance and strength.
  • Rated for use in systems with maximum pressure of 3000 psi at 100°F, within specified conditions.
  • Overall length of 6 1/2 inches, providing a reliable connection within piping layouts.
  • Schedule 40 fitting class, indicating a standard wall thickness and pressure capacity.
  • Fitting shape is a swage nipple with male threads of two different diameters.
  • Fitting has threaded ends of 2 inches and 1 inch on sides A and B, respectively.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.