Zoro Homepage

21.6W, S8 Miniature Incandescent Bulb (Formerly LumaPro)

  • Mfr # 2233-1PK

  • Zoro # G4861026


product price: $2.95
/ea

Key Features

Voltage
28V AC
Watts
22.4 W
Bulb Base Type
Single Contact Bayonet (BA15s)
Bulb Shape
S8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2233-1PK
Zoro #
G4861026
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max Overall Bulb Length
2"
Max. Overall Bulb Length
2"
Overall Length
2 in
Bulb Dia.
1 in

Details

Item
Incandescent Bulb
Voltage
28V AC
Watts
22.4 W
Bulb Base Type
Single Contact Bayonet (BA15s)
Bulb Shape
S8
Bulb Housing
Glass
Lighting Technology
Incandescent
Color Temperature
2800K
Dimmable
No
Lumens
264 lm
Rated Life
1,000 hr
Light Technology
Incandescent
Shatter-Resistant
No
Rough Service
No
For Enclosed Fixtures
No
Bulb Type
Miniature
Light Color
White
Bulb Finish
Clear
Bulb Power Source
Direct Wired or Plug and Play
Bulb Primary Application
Aircraft
Trade Number
2233
High Output
No
Standards
RoHS Compliant
Average Bulb Life
1000 hr.
Indoor/Outdoor Usage
Indoor Only
Wattage Equivalency
22.4W INC
Overall Bulb Shape
S
Overall Bulb Base Type
Single Contact Bayonet
Three-Way
No
Amps
0.8 A

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2800K, Lumens 264 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 2233, Voltage 28V AC, Watts 22.4 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.