Shop ZORO SELECT

23 1/3 in x 29 3/16 in x 19 1/2 in Shipping Crate, Brown, Steel, Plywood

  • Mfr # BNS6

  • Zoro # G114741797


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Inside Length
23 1/3 in
Inside Height
19 1/2 in
Maximum Load Capacity
300 lb
Material
Steel, Plywood
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BNS6
Zoro #
G114741797
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
23 1/3 in
Inside Width
29 3/16 in
Inside Height
19 1/2 in
Outside Length
24 in
Outside Width
20 in
Outside Height
25 in
Wall Thickness
6 mm
Inside LxWxH
23 1/3x29 3/16x19 1/2
Thickness
6 mm

Details

Item
Shipping Crate
Maximum Load Capacity
300 lb
Material
Steel, Plywood
Color
Brown
Includes Pallet
Pallet Included
Features
Collapsible, Heat-Treated, No-Tool Assembly, Removable Front Panel, Reusable
Weight
29 lb
Standards
ISPM-15 Certified
Includes
(4) Loose Sides, Bottom, Lid
Stacking Strength
12,000 lb
Number of Pieces
4
Forklift Access Type
4-Way
Load Capacity - Maximum
300 lb
Product Type
Nailess Crate

Description

Shipping Crate, Outside Length 24 in, Outside Width 20 in, Outside Height 25 in, Stacking Strength 12,000 lb, Inside Length 23 1/3 in, Inside Width 29 3/16 in, Inside Height 19 1/2 in, Material Plywood/Metal, Number of Pieces 4, Weight 29 lb, Standards ISPM-15 Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.