Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 in x 24 in x 24 in Multi-Depth Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 493U81

  • Zoro # G1606392


product price: $7.89
/ea
Sold in multiples of 10 for $78.90
Additional $4.00 delivery surcharge applies per item.
See details

Key Features

Inside Length
24 in
Inside Width
24 in
Inside Height
24 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493U81
Zoro #
G1606392
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
24 in
Inside Width
24 in
Inside Height
24 in
Outside Width
24 1/4 in
Outside Length
24 1/4 in
Wall Thickness
1/8 in
Outside Height
24 5/8 in
Inside LxWxH
24x24x24

Details

Item
Multi-Depth Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Green Environmental Attribute
Plastic-Free Packaging Product
For Use With
Shipping/Storage/Product Protection
Standards
ASTM D5118
Application
Manufacturing, Multipurpose, Retail, Warehouse
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Closure Style
RSC

Description

Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 24 in, Inside Width 24 in, Inside Height 24 in, 24x24x24-12 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 in, Outside Width 24 in, Outside Height 24 in, 24 1/4x24 1/4x24 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.