Shop All Plastic Bags
Zoro Select
24" x 20" Open Poly Bags, 4 mil, Clear
Mfr # 5DHX3
Zoro # G2733333
product price: $83.99
/pk 250, $0.34/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 24"
- Color Clear
- Bag Closure Type None
- Thickness 4 mil
Product Information
- Brand Zoro Select
- MFR # 5DHX3
- Zoro # G2733333
- UPC # 654866005442
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 20" |
Length | 24" |
Depth | 0 |
Size | 24" x 20" |
Details
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 0, Width 20 in, Length 24 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 3.7 to 4 mil, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binder Clip, 2 In, Metal, Black, PK12 (2WFX8)
- AVERY DENNISON Two-Pocket File Folder, Light Blue, PK25 (47986)
- SIRCLE Laminating Pouches, 2-1/2x4-1/4in, PK100 (378337)
- BAND-IT Scrulokt Buckles 301S 1/4 Hard 1/2 Pk25 (C72499)
- ZORO SELECT 18" x 12" Open Poly Bags, 2 mil, Clear (5DGX9)
- ZORO SELECT 24" x 24" Open Poly Bags, 4 mil, Clear, PK 250 (9DKG8)
- ZORO SELECT 24" x 18" Open Poly Bags, 1 mil, Clear (4DKW6)
- ZORO SELECT 6" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPZ7)
- ZORO SELECT 36" x 18" Open Poly Bags, 2 mil, Clear (5DGZ8)
- ZORO SELECT 92" x 60" Mattress Bags, 2 mil, Clear (4NZF8)
- ZORO SELECT 12" x 9" Open Poly Bags, 1 mil, Clear (9LEN9)
- Zoro Select Plastic Bags