260 Brass Round Tube, 3/4 in Outside Dia, 3 ft Length
Mfr # 9225
Zoro # G9888649
product price: $37.59
/pk 2, $18.80/eaKey Features
Outside Dia.
3/4 in
Application
Automotive, HVAC, Plumbing
Wall Thickness
0.029 in
Tube Length
3 ft
Tube Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9225
Zoro #
G9888649
UPC #
614121192256
Country of Origin
United States
Dimensions
Outside Dia.
3/4 in
Wall Thickness
0.029 in
Tube Length
3 ft
Pipe Size
3/4 in
Inside Dia.
0.692 in
Overall Length
36 in
Outside Diameter
3/4 in
Inside Diameter
0.692 in
Details
Application
Automotive, HVAC, Plumbing
Tube Material
Brass
Item
260 Brass Round Tube
Standards
ASTM B135
Type
General Purpose
System of Measurement
Inch
Mechanical Finish
Mill
Shape
Round Tube
Material
Brass
Material Grade
260
Description
260 Brass Round Tube, Material Brass, Outside Diameter 3/4 in, Inside Diameter 0.692 in, Wall Thickness 0.029 in, Overall Length 36 in, Material Grade 260, Mechanical Finish Mill, Standards ASTM B135, Application Automotive, HVAC, Plumbing, System of Measurement Inch, Shape Round Tube, Package Quantity 2
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.