Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" MNPT x 10 ft. TBE Black Welded Pipe Sch 40

  • Mfr # 570-1200

  • Zoro # G5055136


product price: $288.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Pipe Size - Nominal
3 in
Overall Pipe Length
10 ft
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Material - Pipe
Galvanized Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570-1200
Zoro #
G5055136
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
3 in
Overall Pipe Length
10 ft
Pipe Size (Fittings)
3"
Outside Dia. (In.)
3.5 in
Inside Dia. (In.)
3.0625 in
Wall Thickness (In.)
0.1875 in
Pipe Size (Nominal)
3"
Nominal Pipe Size
3 in
Overall Length
10 ft
Wall Thickness
0.188 in
Outside Diameter
3 1/2 in
Inside Diameter
3 1/16 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Material - Pipe
Galvanized Carbon Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
866 psi @ 650 Degrees F
Seamless/Welded
Welded
Basic Pipe Fitting Material
Metal
Material (Pipe)
Carbon Steel
Metal Detectable
Yes
Item
Galvanized Carbon Steel Welded Pipe
Standards
ASME B1.20.1, ASTM A53, ASTM A733
Gravity Flow
No
Application
Air, Gas, Potable Water
Thread Configuration
Threaded on Both Ends
Maximum Operating Temperature
600 Degrees F
Material Grade
Grade B
Maximum Operating Pressure
866 psi @ 650 Degrees F
Side B Connection Type
Threaded
Minimum Operating Temperature
-20 Degrees F
Fitting Compatibility
Class 150
Side A Thread Type
NPT
Side A Connection Type
Threaded
Material
Steel
Side B Gender
Male
Maximum Steam Pressure
866 psi @ 650 Degrees F
Side B Thread Type
NPT
Metal Pipe Construction
Welded
Schedule
Schedule 40
Side A Gender
Male
Finish/Coating
Galvanized
Manufacture Location
Globally Sourced

Description

Pipe, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 3 1/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 866 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 866 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.