Zoro Homepage

3" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 0831045604

  • Zoro # G9662737


product price: $22.95
/ea

Key Features

Pipe Size - Nominal
3 in
Overall Pipe Length
3.5 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0831045604
Zoro #
G9662737
UPC #
690291319280
Country of Origin
China

Dimensions

Pipe Size - Nominal
3 in
Overall Pipe Length
3.5 in
Pipe Size (Fittings)
3"
Wall Thickness
0.216 in
Inside Diameter
3 1/16 in
Nominal Pipe Size
3 in
Outside Diameter
3 1/2 in
Overall Length
3 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi @ 150 Degrees F
Seamless/Welded
Welded
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Metal Detectable
Yes
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Material
Galvanized Steel
Basic Pipe Fitting Shape
Nipple
Item
Galvanized Steel Pipe Nipple
Standards
ASTM A53 Type F, ASTM A733, Grade A
Pipe Fitting Schedule/Class
Schedule 40
Schedule
Schedule 40
Application
Air, Gas, Non-Potable Water, Oil, Steam
Side B Thread Type
NPT
Side A Thread Type
NPT
Material
Steel
Finish/Coating
Galvanized
Thread Configuration
Threaded on Both Ends
Manufacture Location
Globally Sourced
Maximum Steam Pressure
150 psi @ 360 Degrees F
Metal Pipe Construction
Welded
Side A Gender
Male
Maximum Operating Pressure
150 psi @ 150 Degrees F
Side A Connection Type
Threaded
Material Grade
Grade A
Fitting Compatibility
Schedule 40
Side B Gender
Male
Side B Connection Type
Threaded

Description

Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 3 1/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 3 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.