3" OD x 0.1875" Wall x 2.625" ID Carbon Steel Round Tube A513-Type 5 DOM

  • Mfr # 7556_24_0

  • Zoro # G406629352


product price:  $87.59
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.1875 in
Standards
ASTM A513
Rockwell Hardness
75 HRB
Mechanical Finish
Mill
Outside Diameter Tolerance
+0.009 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7556_24_0
Zoro #
G406629352
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.1875 in
Outside Diameter Tolerance
+0.009 in
Inside Diameter
2.625 in
Outside Diameter
3 in
Overall Length
24 in

Details

Item
Carbon Steel Round Tube
Standards
ASTM A513
Rockwell Hardness
75 HRB
Mechanical Finish
Mill
Wall Thickness Tolerance
+/-0.006 in
Heat Treatable
Heat Treatable
Tolerance Rating
Oversized
Tensile Strength
132,000 psi
Material
Carbon Steel
Material Grade
A513
Heat Treatment
No Heat Treatment
Yield Strength
74,200 psi
Brinell Hardness
137 BHN
Appearance
Metallic
Application
Automotive, Construction, Industrial
Shape
Round
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Fabrication
Cold Rolled
Machinability
Not Available
Resistance Properties
Corrosion-Resistant
Elongation
36 %

Description

Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.