Shop ZORO SELECT

SS, Straight, 1/2"BSPTx1/8"BSPT

  • Mfr # ZUSA-PF-8167
  • Zoro # G100421337

product price: 
$
9.59
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Application
Air, Gases, Oils, Potable Water
Max. Steam Pressure
150 psi
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-8167
Zoro #
G100421337
UPC #
193005121785
Country of Origin
China
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Application
Air, Gases, Oils, Potable Water
Max. Steam Pressure
150 psi
Color
Silver
Standards
ISO 7-1
Low Lead Compliance Level
Compliant
Fitting Side B Type
Threaded
Fitting Side B Gender
Female
Fitting Side A Gender
Male
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Class
Class 150
Maximum Operating Pressure
150 psi
Fitting Side A Type
Threaded
Material Grade
304
Fitting Side A Pipe Threading
14
Fitting Side B Pipe Threading
28
Side B Thread Type
BSPT
Finish/Coating
None
Gravity Flow
Pressure
Side A Thread Type
BSPT
For Pipe Schedule
Schedule 40
Wire Color
Silver

Dimensions

Hex Size
1 in
Fitting Side A Nominal Pipe Size
1/2 in
Overall Length
27/32 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Thread Size B
1/8"-28
Fitting Thread Size A
1/2"-14
Wire Rope Length
27/32 in
Length
27/32 in

Description

Hex Bushing, Stainless Steel, 304, Class Class 150, 1/2 in, Male, BSPT, 14, 1/8 in, Female, BSPT, 28, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.