Zoro Select

3 Wire Industrial Angle Straight Blade Plug 250VAC 50A


product price: $63.93
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wiring Style Standard
  • Grade - Plugs and Receptacles Industrial
  • Amps - Plugs and Receptacles 50 A
  • Voltage - Plugs and Receptacles 250V AC
  • NEMA Plug Configuration - Plugs and Receptacles 6-50P
See all product information

Product Information

Dimensions

Cord Size 0.625 in to 1.380 in
For Minimum Cable Diameter 0.625 in
Maximum Wire Size 6 AWG
Body Length 4.13 in
For Maximum Cable Diameter 1.38 in
Width 2.88 in
Length 4.13 in
Display Size Standard Sized
Wire Size #6 AWG

Details

Item - Plugs and Receptacles Angle Straight Blade Plug
Item Angle Straight Blade Plug
Wiring Style Standard
Grade - Plugs and Receptacles Industrial
Amps - Plugs and Receptacles 50 A
Voltage - Plugs and Receptacles 250V AC
NEMA Plug Configuration - Plugs and Receptacles 6-50P
Number of Wires 3
Phase - Plugs and Receptacles 1
Antimicrobial No
Color Black/White
Number of Poles 2
HP 3.0
Grade Industrial
Amps 50
IP Rating Not Rated
Material Nylon
Phase Single
Color - Plugs and Receptacles Black/White
Corrosion Resistant No
NEMA Configuration 6-50
Standards CSA Certified, UL Listed
Voltage 250VAC
Type Plugs
Resistance Properties Chemical Resistant, Impact Resistant
Number of Blades 3
Polarized Yes
Insulation Material Nylon
Wire Connection Type Screw Terminals
Current Rating 50 A
Horsepower Rating 3 hp
For Environment Dry
Blade Material Brass
Grounding Grounded
Connection Orientation Angled
Housing Material Nylon
For Location Indoor
Market Commercial, Industrial
Voltage Rating 250V AC
NEMA Plug Configuration 6-50P
Housing Color Black
Wattage 12500
Style Heavy Duty
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Wire Gauge #6 AWG
Cord Type All Portable
Nema Rating 6-50P
Application Heavy Duty; Industrial
Mounting Hardware Cord Mounted
Connectivity Pressure Terminal Screws
Amperage Rating 50 A
Material - Mounting Hardware Cord Mounted
Item Type Standard
Series Industrial

Description

Angle Straight Blade Plug, Connection Orientation Angled, Current Rating 50 A, Grounding Grounded, Horsepower Rating 3 hp, Housing Color Black, IP Rating Not Rated, NEMA Plug Configuration 6-50P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 1.38 in, For Minimum Cable Diameter 0.625 in, Grade Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.