Zoro Select

3 Wire Industrial Flip Seal Straight Blade Plug 125VAC 20A


original price: $23.66
19% off
new price: $19.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wiring Style Standard
  • Grade - Plugs and Receptacles Industrial
  • Amps - Plugs and Receptacles 20 A
  • Voltage - Plugs and Receptacles 125V AC
  • NEMA Plug Configuration - Plugs and Receptacles 5-20P
See all product information

Product Information

Dimensions

Cord Size 0.296 in to 0.680 in
For Minimum Cable Diameter 0.296 in
For Maximum Cable Diameter 0.68 in

Details

Item - Plugs and Receptacles Dust Tight Straight Blade Plug
Item Dust Tight Straight Blade Plug
Wiring Style Standard
Grade - Plugs and Receptacles Industrial
Amps - Plugs and Receptacles 20 A
Voltage - Plugs and Receptacles 125V AC
NEMA Plug Configuration - Plugs and Receptacles 5-20P
Number of Wires 3
Phase - Plugs and Receptacles 1
Antimicrobial No
Color Yellow
Number of Poles 2
Material Rubber/Polycarbonate
Amps 20
Special Features Moisture and Weather Resistant
Color - Plugs and Receptacles Yellow
IP Rating Not Rated
Phase Single
Corrosion Resistant No
Standards CSA/US Certified
NEMA Configuration 5-20
Voltage 125VAC
Grade Industrial
Number of Blades 3
Housing Color Yellow
Market Industrial
Grounding Grounded
Current Rating 20 A
Voltage Rating 125V AC
Housing Material Rubber
Connection Orientation Straight
NEMA Plug Configuration 5-20P
Resistance Properties Dust Ignition Proof, Moisture Resistant, Weather Resistant
Max Amps 20 Amp
Pole/Wire 2 Pole 3 Wire
Connector Type Flip Seal
Volts 125 VAC

Description

Dust Tight Straight Blade Plug, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Yellow, IP Rating Not Rated, NEMA Plug Configuration 5-20P, Number of Blades 3, Number of Poles 2, Phase Single, Resistance Properties Dust Ignition Proof, Moisture Resistant, Weather Resistant, Voltage Rating 125V AC, Wiring Style Standard, For Maximum Cable Diameter 0.68 in, For Minimum Cable Diameter 0.296 in, Grade Industrial, Housing Material Rubber, Market Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.