Zoro Select

3 Wire Industrial Straight Blade Plug 250VAC 20A


product price: $19.77
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wiring Style Standard
  • Grade - Plugs and Receptacles Industrial
  • Amps - Plugs and Receptacles 20 A
  • Voltage - Plugs and Receptacles 250V AC
  • NEMA Plug Configuration - Plugs and Receptacles 6-20P
See all product information

Product Information

Dimensions

Cord Size 0.245 in to 0.655 in
Maximum Wire Size 12 AWG
Minimum Wire Size 14 AWG
Outside Diameter 1.52 in
Face Diameter 1.38 in
For Maximum Cable Diameter 0.625 in
Body Length 2.18 in
For Minimum Cable Diameter 0.3 in
Wire Size #14 AWG to #12 AWG
Length 2.18 in
Width 1.52 in
Height 1.38 in
Display Size Standard Sized

Details

Item Straight Blade Plug
Wiring Style Standard
Grade - Plugs and Receptacles Industrial
Amps - Plugs and Receptacles 20 A
Voltage - Plugs and Receptacles 250V AC
NEMA Plug Configuration - Plugs and Receptacles 6-20P
Number of Wires 3
Phase - Plugs and Receptacles 1
Antimicrobial No
Color Black/White
Number of Poles 2
Grade Industrial
Color - Plugs and Receptacles Black/White
Special Features Ergonomic, Fluted Body Design
Phase Single
Item - Plugs and Receptacles Straight Blade Plug
Corrosion Resistant No
Material Nylon
HP 2.0
NEMA Configuration 6-20
Amps 20
IP Rating Not Rated
Voltage 250VAC
Standards CSA Certified, UL Listed
Type Plug
Housing Color Black, White
Voltage Rating 250V AC
NEMA Plug Configuration 6-20P
Horsepower Rating 2 hp
Polarized Yes
For Location Indoor
Grounding Grounded
Connection Orientation Straight
Current Rating 20 A
Number of Blades 3
Market Commercial, Industrial
Compatible with Series Triple Gripper(R)
For Environment Dry
Housing Material Composite
Resistance Properties Chemical Resistant, Impact Resistant
Insulation Material Nylon
Wire Connection Type Screw Terminals
Wattage 5000
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Series Industrial
Connectivity Screw Terminals
Style Extra Heavy Duty
Nema Rating 6-20P
Material - Mounting Hardware Cord Mounted
Application Extra Heavy Duty Industrial Grade
Item Type Tech-Spec Triple Gripper
Amperage Rating 20 A

Description

Straight Blade Plug, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Horsepower Rating 2 hp, Housing Color Black, White, IP Rating Not Rated, NEMA Plug Configuration 6-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.38 in, For Maximum Cable Diameter 0.625 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.