Zoro Select

3 Wire Industrial Straight Blade Plug 125VAC 15A


product price: $9.44
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wiring Style Hinged
  • Grade - Plugs and Receptacles Industrial
  • Amps - Plugs and Receptacles 15 A
  • Voltage - Plugs and Receptacles 125V AC
  • NEMA Plug Configuration - Plugs and Receptacles 5-15P
See all product information

Product Information

Dimensions

Cord Size 0.220 in to 0.660 in
For Minimum Cable Diameter 0.22 in
Minimum Wire Size 14 AWG
Maximum Wire Size 12 AWG
For Maximum Cable Diameter 0.66 in
Outside Diameter 1.25 in
Body Length 1.88 in
Wire Size #14 AWG to #12 AWG
Width 1.25 in
Length 1.88 in
Height 1.13 in
Display Size Standard Sized

Details

Item - Plugs and Receptacles Straight Blade Plug
Item Straight Blade Plug
Wiring Style Hinged
Grade - Plugs and Receptacles Industrial
Amps - Plugs and Receptacles 15 A
Voltage - Plugs and Receptacles 125V AC
NEMA Plug Configuration - Plugs and Receptacles 5-15P
Number of Wires 3
Phase - Plugs and Receptacles 1
Antimicrobial No
Color Yellow
Number of Poles 2
NEMA Configuration 5-15
Phase Single
Material Nylon
Amps 15
Color - Plugs and Receptacles Yellow
Corrosion Resistant No
IP Rating Not Rated
HP 0.5
Standards CSA Certified, UL Listed
Voltage 125VAC
Grade Industrial
Type Plugs
Horsepower Rating 1/2 hp
Housing Material Nylon
Connection Orientation Straight
Housing Color Yellow
Market Commercial, Industrial
NEMA Plug Configuration 5-15P
Resistance Properties Chemical Resistant, Impact Resistant
Insulation Material Nylon
For Environment Dry
Wire Connection Type Screw Terminals
For Location Indoor
Current Rating 15 A
Voltage Rating 125V AC
Number of Blades 3
Polarized Yes
Grounding Grounded
Wattage 1875
Cord Type All Portable
Application Heavy Duty; Commercial
Mounting Hardware Cord Mounted
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Wire Gauge #14 AWG to #12 AWG
Nema Rating 5-15P
Style Heavy Duty
Series Commercial
Amperage Rating 15 A
Material - Mounting Hardware Cord Mounted
Connectivity Screw Terminals
Item Type Standard

Description

Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Horsepower Rating 1/2 hp, Housing Color Yellow, IP Rating Not Rated, NEMA Plug Configuration 5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Hinged, For Maximum Cable Diameter 0.66 in, For Minimum Cable Diameter 0.22 in, Grade Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.