Zoro Select

3 Wire Industrial Flip Seal Straight Blade Plug 250VAC 20A


product price: $13.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wiring Style Standard
  • Grade - Plugs and Receptacles Industrial
  • Amps - Plugs and Receptacles 20 A
  • Voltage - Plugs and Receptacles 250V AC
  • NEMA Plug Configuration - Plugs and Receptacles 6-20P
See all product information

Product Information

Dimensions

Cord Size 0.296 in to 0.680 in
For Maximum Cable Diameter 0.68 in
For Minimum Cable Diameter 0.296 in

Details

Item - Plugs and Receptacles Dust Tight Straight Blade Plug
Item Dust Tight Straight Blade Plug
Wiring Style Standard
Grade - Plugs and Receptacles Industrial
Amps - Plugs and Receptacles 20 A
Voltage - Plugs and Receptacles 250V AC
NEMA Plug Configuration - Plugs and Receptacles 6-20P
Number of Wires 3
Phase - Plugs and Receptacles 1
Antimicrobial No
Color Yellow
Number of Poles 2
NEMA Configuration 6-20
Color - Plugs and Receptacles Yellow
Special Features Moisture and Weather Resistant
Phase Single
Amps 20
Voltage 250VAC
Standards CSA/US Certified
IP Rating Not Rated
Material Rubber/Polycarbonate
Grade Industrial
Corrosion Resistant No
Grounding Grounded
Housing Material Rubber
NEMA Plug Configuration 6-20P
Housing Color Yellow
Number of Blades 3
Resistance Properties Dust Ignition Proof, Moisture Resistant, Weather Resistant
Connection Orientation Straight
Current Rating 20 A
Voltage Rating 250V AC
Market Industrial
Volts 250 VAC
Connector Type Flip Seal
Pole/Wire 2 Pole 3 Wire
Max Amps 20 Amp

Description

Dust Tight Straight Blade Plug, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Yellow, IP Rating Not Rated, NEMA Plug Configuration 6-20P, Number of Blades 3, Number of Poles 2, Phase Single, Resistance Properties Dust Ignition Proof, Moisture Resistant, Weather Resistant, Voltage Rating 250V AC, Wiring Style Standard, For Maximum Cable Diameter 0.68 in, For Minimum Cable Diameter 0.296 in, Grade Industrial, Housing Material Rubber, Market Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.