304/304L Stainless Steel Swage Nipple, Schedule 80, 3/4 in x 1/2 in, Threaded

  • Mfr # 1494833112

  • Zoro # G2885701


product price: $40.19
/ea

Key Features

Pipe Size - Pipe Fitting
3/4" x 1/2"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1494833112
Zoro #
G2885701
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4" x 1/2"
Pipe Size (Fittings)
3/4" x 1/2"
Fitting Side A Outside Diameter
1 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Outside Diameter
3/8 in
Overall Length
3 in
Fitting Side B Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Specific Pipe Fitting Shape
Nipple
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Max. Pressure
3000 psi @ 100 Degrees F
Number of Holes
0
Pipe Fitting Schedule/Class
Schedule 80
Fittings Sub-Category
Nipples
Application
Natural Gas, Non-Potable Water, Oil
Maximum Operating Pressure
3000 psi
Color
Silver
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Plain
For Pipe Schedule
80
Material Grade
304/304L
Includes Seal
No
Fitting Side B Type
Plain

Description

The ZORO SELECT - 1494833112 is a stainless steel swage nipple suitable for connecting pipes or fittings with different diameters. Constructed from 304/304L stainless steel, it provides a corrosion-resistant connection with male threads of two different sizes, enabling straight reductions between pipes or fittings. Its compact design and durable material make it applicable in various piping systems, including plumbing, hydraulic, and process applications, rated for use within pressure limits up to 3000 psi at 100°F.

Key Features:

  • Material Grade: 304/304L stainless steel, offering corrosion resistance and strength.
  • Max. Pressure: rated for use within pressure limits up to 3000 psi at 100°F
  • Outside Diameter: 1 in for Side A, 3/8 in for Side B, indicating connection sizes.
  • Nominal Pipe Size: 3/4 in on Side A, 1/2 in on Side B.
  • Fitting Shape: Swage Nipple, designed for straight reduction between different pipe sizes.
  • Connection Type: Plain ends, compatible with threaded or other fittings.
  • Fitting Schedule/Class: confirm compatibility with Schedule 80 pipes.
  • Standards: conforming to applicable industry standards.
  • Overall Length: 3 in, providing a compact profile for installation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.