Shop ZORO SELECT

316 Low Profile Shoulder Screw

  • Mfr # STR60214C05-LOW

  • Zoro # G323948604


product price:  $14.69
/ea

Key Features

Shoulder Screw Type
Precision Shoulder Screw
System of Measurement
Inch
Head Diameter
3/8 in
Drive Size
1/8 in
Shoulder Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR60214C05-LOW
Zoro #
G323948604
UPC #
-
Country of Origin
United States

Dimensions

Head Diameter
3/8 in
Drive Size
1/8 in
Shoulder Diameter
1/4 in
Thread Size
#10-24
Shoulder Length
5/16 in
Minimum Head Height
0.109 in
Shoulder Length Tolerance
+/-0.005 in
Maximum Head Height
0.125 in

Details

Item
Shoulder Screw
Shoulder Screw Type
Precision Shoulder Screw
System of Measurement
Inch
Material
Stainless Steel
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant
Material Grade/Class
316
Precision Screw
Yes
Head Texture
Knurled
Thread Fit
3A

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 316, System of Measurement Inch, Thread Size #10-24, Shoulder Length 5/16 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1/4 in, Head Diameter 3/8 in, Drive Size 1/8 in, Head Texture Knurled, Maximum Head Height 0.125 in, Minimum Head Height 0.109 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.