Shop ZORO SELECT

316 Low Profile Shoulder Screw

  • Mfr # STR60214C18-LOW

  • Zoro # G123948637


product price:  $21.59
/ea

Key Features

Shoulder Diameter
1/4 in
Head Texture
Knurled
Material
Stainless Steel
Shoulder Length
1 1/8 in
Thread Fit
3A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR60214C18-LOW
Zoro #
G123948637
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter
1/4 in
Shoulder Length
1 1/8 in
Drive Size
1/8 in
Head Diameter
3/8 in
Minimum Head Height
0.109 in
Shoulder Length Tolerance
+/-0.005 in
Thread Size
#10-24
Maximum Head Height
0.125 in

Details

Item
Shoulder Screw
Head Texture
Knurled
Material
Stainless Steel
Thread Fit
3A
Shoulder Screw Type
Precision Shoulder Screw
System of Measurement
Inch
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant
Material Grade/Class
316
Precision Screw
Yes

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 316, System of Measurement Inch, Thread Size #10-24, Shoulder Length 1 1/8 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1/4 in, Head Diameter 3/8 in, Drive Size 1/8 in, Head Texture Knurled, Maximum Head Height 0.125 in, Minimum Head Height 0.109 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.