Shop ZORO SELECT

316 Low Profile Shoulder Screw

  • Mfr # STR60218C02-LOW

  • Zoro # G923948264


product price:  $21.49
/ea

Key Features

Material Grade/Class
316
Thread Fit
3A
Precision Screw
Yes
Shoulder Length Tolerance
+/-0.005 in
Maximum Head Height
0.093 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR60218C02-LOW
Zoro #
G923948264
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length Tolerance
+/-0.005 in
Maximum Head Height
0.093 in
Head Diameter
1/4 in
Shoulder Length
1/8 in
Shoulder Diameter
1/8 in
Drive Size
5/64 in
Minimum Head Height
0.078 in
Thread Size
#4-40

Details

Item
Shoulder Screw
Material Grade/Class
316
Thread Fit
3A
Precision Screw
Yes
System of Measurement
Inch
Material
Stainless Steel
Head Texture
Knurled
Shoulder Screw Type
Precision Shoulder Screw
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 316, System of Measurement Inch, Thread Size #4-40, Shoulder Length 1/8 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1/8 in, Head Diameter 1/4 in, Drive Size 5/64 in, Head Texture Knurled, Maximum Head Height 0.093 in, Minimum Head Height 0.078 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.