Shop ZORO SELECT

316 Low Profile Shoulder Screw

  • Mfr # STR60238C36-LOW

  • Zoro # G723947887


product price:  $38.49
/ea

Key Features

Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant
System of Measurement
Inch
Maximum Head Height
0.187 in
Material Grade/Class
316
Thread Size
5/16"-18
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR60238C36-LOW
Zoro #
G723947887
UPC #
-
Country of Origin
United States

Dimensions

Maximum Head Height
0.187 in
Thread Size
5/16"-18
Shoulder Length Tolerance
+/-0.005 in
Shoulder Diameter
3/8 in
Drive Size
3/16 in
Shoulder Length
2 1/4 in
Head Diameter
9/16 in
Minimum Head Height
0.17 in

Details

Item
Shoulder Screw
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant
System of Measurement
Inch
Material Grade/Class
316
Precision Screw
Yes
Head Texture
Knurled
Thread Fit
3A
Material
Stainless Steel
Shoulder Screw Type
Precision Shoulder Screw

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 316, System of Measurement Inch, Thread Size 5/16 In.-18, Shoulder Length 2 1/4 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 3/8 in, Head Diameter 9/16 in, Drive Size 3/16 in, Head Texture Knurled, Maximum Head Height 0.187 in, Minimum Head Height 0.17 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products