Shop ZORO SELECT

316 Low Profile Shoulder Screw

  • Mfr # STR60258C20-LOW

  • Zoro # G823947824


product price:  $114.09
/ea
Free Shipping & Returns

Key Features

Shoulder Length
1 1/4 in
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant
Minimum Head Height
0.245 in
Shoulder Length Tolerance
+/-0.005 in
Shoulder Screw Type
Precision Shoulder Screw
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR60258C20-LOW
Zoro #
G823947824
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length
1 1/4 in
Minimum Head Height
0.245 in
Shoulder Length Tolerance
+/-0.005 in
Thread Size
1/2"-13
Drive Size
5/16 in
Head Diameter
7/8 in
Maximum Head Height
0.261 in
Shoulder Diameter
5/8 in

Details

Item
Shoulder Screw
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant
Shoulder Screw Type
Precision Shoulder Screw
Material Grade/Class
316
System of Measurement
Inch
Thread Fit
3A
Head Texture
Knurled
Material
Stainless Steel
Precision Screw
Yes

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 316, System of Measurement Inch, Thread Size 1/2 In.-13, Shoulder Length 1 1/4 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 5/8 in, Head Diameter 7/8 in, Drive Size 5/16 in, Head Texture Knurled, Maximum Head Height 0.261 in, Minimum Head Height 0.245 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.