Shop ZORO SELECT

316 Low Profile Shoulder Screw

  • Mfr # STR602M10X50-LOW

  • Zoro # G923948394


product price:  $154.49
/ea
Free Shipping & Returns

Key Features

Thread Fit
5g6g
Drive Size
5 mm
Shoulder Length Tolerance
+/-0.25 mm
Material
Stainless Steel
Shoulder Screw Type
Precision Shoulder Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M10X50-LOW
Zoro #
G923948394
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
5 mm
Shoulder Length Tolerance
+/-0.25 mm
Thread Size
M8x1.25
Head Diameter
16 mm
Shoulder Length
50 mm
Maximum Head Height
4.7 mm
Shoulder Diameter
10 mm
Minimum Head Height
4.3 mm

Details

Item
Shoulder Screw
Thread Fit
5g6g
Material
Stainless Steel
Shoulder Screw Type
Precision Shoulder Screw
Head Texture
Knurled
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant
System of Measurement
Metric
Precision Screw
Yes
Material Grade/Class
316

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 316, System of Measurement Metric, Thread Size M8x1.25, Shoulder Length 50 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 10 mm, Head Diameter 16 mm, Drive Size 5 mm, Head Texture Knurled, Maximum Head Height 4.7 mm, Minimum Head Height 4.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.