Shop ZORO SELECT

316 Low Profile Shoulder Screw

  • Mfr # STR602M12X50-LOW

  • Zoro # G123948347


product price:  $160.69
/ea
Free Shipping & Returns

Key Features

Thread Fit
5g6g
Maximum Head Height
6.2 mm
Shoulder Screw Type
Precision Shoulder Screw
Material Grade/Class
316
Thread Size
M10x1.50
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR602M12X50-LOW
Zoro #
G123948347
UPC #
-
Country of Origin
United States

Dimensions

Maximum Head Height
6.2 mm
Thread Size
M10x1.50
Minimum Head Height
5.8 mm
Shoulder Length
50 mm
Drive Size
6 mm
Head Diameter
18 mm
Shoulder Length Tolerance
+/-0.25 mm
Shoulder Diameter
12 mm

Details

Item
Shoulder Screw
Thread Fit
5g6g
Shoulder Screw Type
Precision Shoulder Screw
Material Grade/Class
316
Head Texture
Knurled
Precision Screw
Yes
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant
Material
Stainless Steel
System of Measurement
Metric

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 316, System of Measurement Metric, Thread Size M10x1.50, Shoulder Length 50 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 12 mm, Head Diameter 18 mm, Drive Size 6 mm, Head Texture Knurled, Maximum Head Height 6.2 mm, Minimum Head Height 5.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.