Shop ZORO SELECT

316 Low Profile Shoulder Screw

  • Mfr # STR602M6X4-LOW

  • Zoro # G123947944


product price:  $44.19
/ea

Key Features

Material Grade/Class
316
Material
Stainless Steel
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant
Minimum Head Height
2.8 mm
Shoulder Length
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR602M6X4-LOW
Zoro #
G123947944
UPC #
-
Country of Origin
United States

Dimensions

Minimum Head Height
2.8 mm
Shoulder Length
4 mm
Drive Size
3 mm
Maximum Head Height
3.2 mm
Shoulder Diameter
6 mm
Thread Size
M5x0.80
Shoulder Length Tolerance
+/-0.25 mm
Head Diameter
10 mm

Details

Item
Shoulder Screw
Material Grade/Class
316
Material
Stainless Steel
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant
Shoulder Screw Type
Precision Shoulder Screw
Precision Screw
Yes
Head Texture
Knurled
System of Measurement
Metric
Thread Fit
5g6g

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 316, System of Measurement Metric, Thread Size M5x0.80, Shoulder Length 4 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 6 mm, Head Diameter 10 mm, Drive Size 3 mm, Head Texture Knurled, Maximum Head Height 3.2 mm, Minimum Head Height 2.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.