Shop All Stainless Steel Tubing
Zoro Select
3/16" OD x 6 ft. Welded 304 Stainless Steel Tubing
Mfr # 3ADD7
Zoro # G3509913
original price:
$22.99
10% off
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Outside Diameter 3/16 in
- Wall Thickness 0.02 in
- Tube Material 304 Stainless Steel
- Tube Length 6 ft
Product Information
- Brand Zoro Select
- MFR # 3ADD7
- Zoro # G3509913
- Country of Origin Multiple
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 3/16 in |
Tube Length | 6 ft |
Inside Diameter | 0.148 in |
Outside Dia. | 3/16 in |
Outside Dia. Tolerance | +0.006 in /-0.006 in |
Inside Dia. | 0.148 in |
Outside Diameter Tolerance | +/-0.006 in |
Overall Length | 6 ft |
Details
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 0.148 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 3,303 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 3/16 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM 269, Temper Annealed, Tube Form Straight, Wall Thickness 0.02 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish Finish (1C18X24-R-24X)
- SIOUX CHIEF BELL TRAP DRAIN 3"" CI (866-3I)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome (362)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068138)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACV9)
- ZORO SELECT 5/16" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADE7)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACW1)
- ZORO SELECT 1-3/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADJ1)
- ZORO SELECT 3/8" OD x 1 ft. Welded Stainless Steel Tubing (87119)
- ZORO SELECT 8mm OD x 2m Seamless 316 Stainless Steel Tubing (4NTJ7)
- ZORO SELECT 1/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADD3)
- Zoro Select Tubing