Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH60202C08

  • Zoro # G923937312


product price:  $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

316 Material Grade/Class
Rockwell Hardness
HRB83
Drive Type
External Hex
Head Height
1/16 in
Head Width
1/8 in
Material Quality Standards
ASTM A276
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH60202C08
Zoro #
G923937312
UPC #
-
Country of Origin
United States

Dimensions

Head Height
1/16 in
Head Width
1/8 in
Fastener Length
1/2 in
Drive Size
1/8 in
Overall Length
9/16 in
Screw Size
#10
Thread Size
#2-56

Details

Item
Hex Head Cap Screw
Rockwell Hardness
HRB83
Drive Type
External Hex
Material Quality Standards
ASTM A276
Manufacturer Location
Made in USA*
Thread Direction
Right Hand
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Material Grade/Class
316
Includes Nut
No
Thread Type
Coarse
Tensile Strength
85,000 psi
Thread Fit
2A
Includes Washer
No
Material
Stainless Steel
Thread Style
Fully Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1/2 in, Head Height 1/16 in, Head Width 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.