Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH60204C16

  • Zoro # G723936973


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

316 Material Grade/Class
Material Quality Standards
ASTM A276
Head Height
1/16 in
Dimensional Standards
ASME B18.6.3
Fastener Length
1 in
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH60204C16
Zoro #
G723936973
UPC #
-
Country of Origin
United States

Dimensions

Head Height
1/16 in
Fastener Length
1 in
Thread Size
#4-40
Overall Length
1 1/16 in
Drive Size
3/16 in
Head Width
3/16 in
Screw Size
#10

Details

Item
Hex Head Cap Screw
Material Quality Standards
ASTM A276
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Rockwell Hardness
HRB83
Tensile Strength
85,000 psi
Thread Direction
Right Hand
Thread Type
Coarse
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
316
Drive Type
External Hex
Manufacturer Location
Made in USA*
Thread Fit
2A
Includes Nut
No
Includes Washer
No

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 1/16 in, Head Width 3/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.