Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH60212C32-BX

  • Zoro # G323938711


product price:  $11.79
/ea

Key Features

316 Material Grade/Class
Drive Size
3/4 in
Head Height
5/16 in
Thread Type
Coarse
Includes Washer
No
Includes Nut
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH60212C32-BX
Zoro #
G323938711
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Head Height
5/16 in
Screw Size
1/2 in
Head Width
3/4 in
Overall Length
2 5/16 in
Thread Size
1/2"-13
Fastener Length
2 in

Details

Item
Hex Head Cap Screw
Thread Type
Coarse
Includes Washer
No
Includes Nut
No
System of Measurement
Inch
Dimensional Standards
ASME B18.2.1
Finish
Black Oxide
Thread Fit
2A
Thread Style
Fully Threaded
Rockwell Hardness
HRB83
Manufacturer Location
Made in USA*
Material
Stainless Steel
Material Grade/Class
316
Thread Direction
Right Hand
Material Quality Standards
ASTM A276
Drive Type
External Hex
Tensile Strength
85,000 psi

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 5/16 in, Head Width 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.