Shop ZORO SELECT

Aluminum Hex Head Cap Screw

  • Mfr # ZH721M6C20-BK

  • Zoro # G923936933


product price:  $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Head Width
10 mm
Tensile Strength
60,000 psi
Material
Aluminum
System of Measurement
Metric
Manufacturer Location
Made in USA*
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH721M6C20-BK
Zoro #
G923936933
UPC #
-
Country of Origin
United States

Dimensions

Head Width
10 mm
Thread Size
M6x1.00
Overall Length
24 mm
Drive Size
10 mm
Screw Size
5/16 in
Head Height
4 mm
Fastener Length
20 mm

Details

Item
Hex Head Cap Screw
Tensile Strength
60,000 psi
Material
Aluminum
System of Measurement
Metric
Manufacturer Location
Made in USA*
Includes Washer
No
Finish
Black Anodized
Includes Nut
No
Thread Fit
6g
Rockwell Hardness
HRB69
Thread Type
Coarse
Thread Direction
Right Hand
Drive Type
External Hex
Thread Style
Fully Threaded
Dimensional Standards
DIN 933
Material Grade/Class
2011: 2024-T3/T4

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 20 mm, Head Height 4 mm, Head Width 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.