Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH60214C10-BX

  • Zoro # G023937885


product price:  $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

316 Material Grade/Class
Material Quality Standards
ASTM A276
Drive Size
7/16 in
Overall Length
25/32 in
Thread Type
Coarse
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60214C10-BX
Zoro #
G023937885
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
7/16 in
Overall Length
25/32 in
Head Width
7/16 in
Screw Size
1/2 in
Fastener Length
5/8 in
Head Height
5/32 in
Thread Size
1/4"-20
Wire Rope Length
25/32 in

Details

Item
Hex Head Cap Screw
Material Quality Standards
ASTM A276
Thread Type
Coarse
Material Grade/Class
316
Finish
Black Oxide
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.2.1
Material
Stainless Steel
System of Measurement
Inch
Includes Washer
No
Drive Type
External Hex
Thread Fit
2A
Tensile Strength
85,000 psi
Rockwell Hardness
HRB83
Thread Direction
Right Hand
Manufacturer Location
Made in USA*
Includes Nut
No

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5/8 in, Head Height 5/32 in, Head Width 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.