Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH60214C24-BX

  • Zoro # G023937199


product price:  $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

316 Material Grade/Class
Drive Size
7/16 in
Thread Fit
2A
Tensile Strength
85,000 psi
Includes Nut
No
Includes Washer
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60214C24-BX
Zoro #
G023937199
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
7/16 in
Thread Size
1/4"-20
Screw Size
1/2 in
Fastener Length
1 1/2 in
Overall Length
1 21/32 in
Head Width
7/16 in
Head Height
5/32 in
Wire Rope Length
1 21/32 in

Details

Item
Hex Head Cap Screw
Thread Fit
2A
Tensile Strength
85,000 psi
Includes Nut
No
Includes Washer
No
Material Grade/Class
316
Thread Style
Fully Threaded
Finish
Black Oxide
Material Quality Standards
ASTM A276
Drive Type
External Hex
Dimensional Standards
ASME B18.2.1
Thread Direction
Right Hand
Manufacturer Location
Made in USA*
Thread Type
Coarse
Material
Stainless Steel
Rockwell Hardness
HRB83
System of Measurement
Inch

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 5/32 in, Head Width 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.