Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH60234C40-BX

  • Zoro # G223938910


product price:  $38.59
/ea

Key Features

316 Material Grade/Class
Dimensional Standards
ASME B18.2.1
Head Width
1 1/8 in
Includes Washer
No
Material
Stainless Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60234C40-BX
Zoro #
G223938910
UPC #
-
Country of Origin
United States

Dimensions

Head Width
1 1/8 in
Fastener Length
2 1/2 in
Screw Size
1/2 in
Head Height
15/32 in
Thread Size
3/4"-10
Overall Length
2 31/32 in
Drive Size
1 1/8 in
Wire Rope Length
2 31/32 in

Details

Item
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Includes Washer
No
Material Grade/Class
316
Material
Stainless Steel
Finish
Black Oxide
Drive Type
External Hex
Thread Direction
Right Hand
Thread Style
Fully Threaded
System of Measurement
Inch
Rockwell Hardness
HRB83
Thread Type
Coarse
Thread Fit
2A
Material Quality Standards
ASTM A276
Includes Nut
No
Tensile Strength
85,000 psi
Manufacturer Location
Made in USA*

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 15/32 in, Head Width 1 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.