Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH60234C32

  • Zoro # G423939304


product price:  $29.39
/ea

Key Features

316 Material Grade/Class
Tensile Strength
85,000 psi
Material Quality Standards
ASTM A276
Thread Size
3/4"-10
Thread Fit
2A
Overall Length
2 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH60234C32
Zoro #
G423939304
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-10
Overall Length
2 15/32 in
Head Height
15/32 in
Head Width
1 1/8 in
Fastener Length
2 in
Drive Size
1 1/8 in
Screw Size
1/2 in

Details

Item
Hex Head Cap Screw
Tensile Strength
85,000 psi
Material Quality Standards
ASTM A276
Material Grade/Class
316
Thread Fit
2A
Drive Type
External Hex
Manufacturer Location
Made in USA*
Material
Stainless Steel
Includes Nut
No
Dimensional Standards
ASME B18.2.1
Includes Washer
No
Rockwell Hardness
HRB83
Thread Style
Fully Threaded
Thread Direction
Right Hand
System of Measurement
Inch
Thread Type
Coarse

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 15/32 in, Head Width 1 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.