Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60114F10

  • Zoro # G123938393


product price:  $2.99
/ea
Sold in multiples of 4 for $11.96

Key Features

18-8 Material Grade/Class
Tensile Strength
90,000 psi
Dimensional Standards
ASME B18.2.1
Head Width
7/16 in
Drive Size
7/16 in
Thread Size
1/4"-28
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH60114F10
Zoro #
G123938393
UPC #
-
Country of Origin
United States

Dimensions

Head Width
7/16 in
Drive Size
7/16 in
Thread Size
1/4"-28
Head Height
5/32 in
Overall Length
25/32 in
Fastener Length
5/8 in

Details

Item
Hex Head Cap Screw
Tensile Strength
90,000 psi
Dimensional Standards
ASME B18.2.1
System of Measurement
Inch
Thread Fit
2A
Material Grade/Class
18-8
Material Quality Standards
ASTM A582
Drive Type
External Hex
Material
Stainless Steel
Rockwell Hardness
HRB83
Thread Type
Fine
Thread Style
Fully Threaded
Manufacturer Location
Made in USA*
Includes Nut
No
Thread Direction
Right Hand
Includes Washer
No

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5/8 in, Head Height 5/32 in, Head Width 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.