Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH60251C12-BX

  • Zoro # G023937236


product price:  $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

316 Material Grade/Class
Tensile Strength
85,000 psi
Thread Type
Coarse
Includes Washer
No
Head Height
13/64 in
Dimensional Standards
ASME B18.2.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60251C12-BX
Zoro #
G023937236
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Head Height
13/64 in
Head Width
1/2 in
Drive Size
1/2 in
Fastener Length
3/4 in
Overall Length
61/64 in
Screw Size
1/2 in
Wire Rope Length
61/64 in

Details

Item
Hex Head Cap Screw
Tensile Strength
85,000 psi
Thread Type
Coarse
Includes Washer
No
Dimensional Standards
ASME B18.2.1
Material Grade/Class
316
Manufacturer Location
Made in USA*
Rockwell Hardness
HRB83
Includes Nut
No
System of Measurement
Inch
Material Quality Standards
ASTM A276
Finish
Black Oxide
Thread Style
Fully Threaded
Material
Stainless Steel
Drive Type
External Hex
Thread Fit
2A
Thread Direction
Right Hand

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 13/64 in, Head Width 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.