Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH60251C32-BX

  • Zoro # G523938238


product price:  $9.29
/ea

Key Features

316 Material Grade/Class
Dimensional Standards
ASME B18.2.1
Material Quality Standards
ASTM A276
Overall Length
2 13/64 in
Includes Nut
No
Drive Size
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60251C32-BX
Zoro #
G523938238
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
2 in
Overall Length
2 13/64 in
Drive Size
1/2 in
Head Height
13/64 in
Head Width
1/2 in
Thread Size
5/16"-18
Screw Size
1/2 in
Wire Rope Length
2 13/64 in

Details

Item
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Material Quality Standards
ASTM A276
Includes Nut
No
Manufacturer Location
Made in USA*
Material
Stainless Steel
Tensile Strength
85,000 psi
Drive Type
External Hex
Thread Style
Fully Threaded
Thread Direction
Right Hand
Includes Washer
No
Material Grade/Class
316
Thread Type
Coarse
System of Measurement
Inch
Finish
Black Oxide
Thread Fit
2A
Rockwell Hardness
HRB83

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 13/64 in, Head Width 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.